Sanding Blade Roller
Flap sanding roller
SNDROLL-FLP-G40-100X50MM
Register now and access more than 15,000 products
- Medium hardness
- Synthetic corundum
- Synthetic resin-bound sanding discs
- Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.
Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.
For preliminary grinding and powerful structuring. Eliminates scratches, rust, old paint scale, burrs.
Even deep scratches on stainless steel can be eliminated with 40 grain.
Diameter x width x drill hole | 100 x 50 x 19 mm |
Design | With wedge taper 6 mm |
Grid size | 40 |
Max. circumferential speed | 30 m/s |
Material of abrasive medium | Normal corundum |
Datasheets (0)
Certificates/ Documents (0)