Veneer edgetrims, wood
Edge band in veneer
EDGSTR-WO-SAPELE-22MMX50M
Art.-no. 0676026002
EAN 4045989493166
Register now and access more than 15,000 products
- Sanded surface: Preprepared for painting
- Continuous roll with invisible tongued joints
- Pre-glued back with hot-melt adhesive (EVA), minimum bonding temperature of +180°C
Datasheets(X)
Length | 50 m |
Width | 22 mm |
Material | Wood |
Surface | Plain |
Colour | Sapelly |
Product weight (per item) | 600.000 g |