Underlays WÜTOP® Thermo ND Plus
Underlay membrane WÜTOP Thermo ND Plus
ROOFSTR-THERMO-ND-PLUS-3M-2SK-150SM
Art.-no. 0681001089
EAN 4046777413724
Register now and access more than 15,000 products
The WÜTOP Thermo ND Plus is a highly vapour-permeable polyester-based underlay membrane and roof protection film with a special coating. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs.
Secured against perforation in accordance with ETA-17/0206
Self-seals around nail punctures on pressure-resistant surfaces (tested at the Fraunhofer Institute for Building Physics).
Technology
Polyester fleece with special coating
Safety
Polyester is an extremely weather-resistant material, offers excellent resistance against UV radiation, and is temperature resistant up to 120°C. The special coating is non-slip and can be securely bonded.
Saves time and money
Self-seals around nail punctures saving huge amounts of time and money. Easy and fast installation thanks to integrated adhesive strips.
Special version for slate
Suitable as a preliminary covering for slate roofs according to German Central Association of the Roofing Trade.
Please note the installation instructions for this product.
European technical assessment ETA-17/0206
UDB/USB
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB
Secured against perforation in accordance with ETA-17/0206
In accordance with the test certificate of Technische Universität Berlin and the test reports nos. P-06-186-2015 and P-06-187-2015 of the Fraunhofer Institute for Building Physics - in each case, based on DIN EN 13111; 2001-08 - the product may be classified as perforation-proof (nail-proof) and resistant to driving rain as defined by these test reports. Note: Both systems were tested for test reports P-6-186-2015 (without nail sealing tape) and P-6-187/2015 (with nail sealing tape). The Wütop Thermo ND Plus has demonstrated sufficient resistance to nail punctures. The following construction-related conditions must be met:
- Fasten counter battens (30/50) with min. 3.1 x 90 nails (smooth) or 2.8 x 80 (grooved)
- Install dry counter battens. (S10, <20M%)
- No staples in the surface area of the strip; alternatively, these staple points can be sealed afterwards with a suitable adhesive tape.
Datasheets(X)
Coating weight per m² | 230 g |
Length of roll | 50 m |
Roll width | 3 m |
Area | 150 m² |
Weight of roll | 21 kg |
Number of rolls per pallet | 10 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -40 to 120 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.13 m / in accordance with EN ISO 12572 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 210 N |
Resistance to tear propagation (transverse) | 210 N |
Longitudinal tensile force per 50 mm | 310 N |
Transverse tensile force per 50 mm | 360 N |
Suitable as preliminary roofing for slate | 12 Weeks |
Suitable for makeshift roofing/makeshift coverage | 12 Weeks |
Ultraviolet resistance | Max. 6 months |
Building material class | E - Normally inflammable |
watertightness of the seams | Passed |
Design | With self-adhesive strips |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!