Spoon-shaped shelf support
Shelf support spoon shape
SHLFSPRT-SPOON-ST-(ZN)-7MM
Register now and access more than 15,000 products
Can be stored in ORSY system
Specified dimensions not binding. Subject to technical changes!
![]() | |
Material | Steel |
Surface | Zinc plated |
Drill diameter | 7 mm |
Length (L) | 20 mm |
Datasheets (0)
Certificates/ Documents (0)