Cupboard rail, round With seamless brass coating
Wardrobe rail brass round
WARDROBERL-ST-BRS-RD-POL/VARN-D20X2500MM
Register now and access more than 15,000 products
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Brass |
Surface | Lacquered |
Material thickness | 0.8 mm |
Diameter | 20 mm |
Length | 2500 mm |
Datasheets (0)
Certificates/ Documents (0)