Welcome to Würth UK For trade customers only

Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

Crnr cab pull-out carous.fitt VS CORNERSTONE Swing
CARSLFITT-PULOUT-CRNSTNSWNG-(691-730)

Art.-no. 0683730047

EAN 4062856379866

Individual price display after login
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

Art.-no. 0683730047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • For carcass widths 900 to 1000 mm

  • For door widths of 450, 500 and 600 mm

  • For installation height 610 - 770 mm

  • Easy access to the bottom tray thanks to independent movements of trays

  • Connection to the door means that the lower tray moves out automatically when the cabinet door is opened; both trays retract at the same time when closing

  • Extension of the straight trays allow unrestricted access to adjacent cabinets

  • Smooth and silent operation thanks to optional cushioning and self-closing

  • Thanks to the installation template, no measuring is required during installation in the carcass

  • Very easy installation, as only the support column needs to be assembled

  • Door fitting can be used on the right and left, preventing any risk of confusion

  • Can be retrofitted into existing cabinets without removing the worktop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. installation height

691 mm

Max. installation height

730 mm

Min./max. installation height

691-730 mm

Min. clear installation depth

490 mm

Material

Metal

Surface

Zinc plated

Load capacity

36 kg

K T H
800 400 610 - 650
900 450 651 - 690
1000 500 691 - 730
1000 600 731 - 770
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SHLF-SET2-CRNSTN-SWNG-ANTHR-450MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information