Welcome to Würth UK For trade customers only

Door leaf part for rebated doors

Push-in spigot hinge for welted wings
SPGT-PSHIN-LEAF-WING-INDOOR-(NI)-D15

Art.-no. 0686310331

EAN 4024835627917

Individual price display after login
Door leaf part for rebated doors

Art.-no. 0686310331

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Suitable for rebated interior doors, ensures a stable hold and smooth movement

  • For universal use for DIN right and left directions

  • High working load capacity allows use with heavy doors

  • Easy to screw in due to metric thread

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Roll diameter

15 mm

DIN direction

DIN R/L

Load capacity

40 kg

Length of tenon

50 mm

Thread length (metric thread)

46 mm

Roll height

40 mm

Thread type

Metric thread

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SPGT-PSHIN-FRM-WF-WOODFRAME-(NI)-D15

With maintenance-free plastic bushing
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information