Frame section for WF rebated interior doors
Push-in spigot hinge for welted frames maint.-free
SPGT-PSHIN-FRM-WF-WOODFRAME-(NI)-D15
Art.-no. 0686310333
EAN 4024835627986
Register now and access more than 15,000 products
- Easy to insert into the frame, block frame or blind frame using a hinge-plate bracket or clamping block
- Maintenance-free plastic bushing ensures silent and smooth running
- Versatile - can be used for DIN R/L doors
- High working load allows use with heavy doors
- Optimal running properties due to precisely manufactured bolts with partial thread
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Roll diameter | 15 mm |
DIN direction | DIN R/L |
Load capacity | 40 kg |
Drilling clearance | 22 mm |
Diameter of tenon | 7.2 mm |
Inner diameter of tenon | 8.65 mm |
Outer diameter of tenon | 10 mm |
Length of tenon on frame part | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
