Handle plate TYPE E
Door knob AL type E on oval rosette
DH-ALU-GRIP-PL-TYP-E-FIXED-F1/SILVER
Art.-no. 0687282253
EAN 4057708383573
Register now and access more than 15,000 products
- The handle plate and base rosette are securely connected for the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- Optimal handling thanks to offset handle plate
Square pins must be ordered separately.
To secure, rivet nuts and metric screws can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Area of application | Object area, Private area |
Rosette thickness | 14 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Design | Rosette oval with handle plate |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Silver F1 |
Surface | Anodised |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Grip height inc. rosette/label | 75 mm |
Knob/handle plate/loop handle | Solid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
