Welcome to Würth UK For trade customers only

Handle plate On exterior plate

Handle plate A on outer plate with PC hole
DH-A2-OUTS-GP-CK-92-8-210-MATT

Art.-no. 0687282622

EAN 4057708383122

Individual price display after login
Handle plate On exterior plate

Art.-no. 0687282622

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With PC perforation
  • Best possible hold, as the long plate is invisibly attached using metric screws

  • By turning the handle plate, DIN R and DIN L doors can be equipped, reducing storage

  • Lateral misalignment of the handle plate allows for optimal ease of use

  • Drill guard is located on the rear of the fitting
Notice

Fastening material, square pins and inside handles must be ordered separately.

Specified dimensions not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic or metal tubular frame doors, profile doors, front doors or side entrance doors.

Punched-hole

PC

Area of application

Object area, Private area

Suitable for

House doors, Profiled frame doors, Tubular door frames

Design

Outside plate with handle plate

Distance (from handle to lock)

92 mm

Fire protection certified

No

Material

Stainless steel A2, 1.4301

Gloss level

Matt

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Hole distance

210 mm

Cam diameter

10 mm

Suitable for min./max. profile-cylinder projection

9-13 mm

Door-plate length

245 mm

Door-plate width

36 mm

Label thickness

10 mm

Handle height inc. rosette/ label

44 mm

Grip height inc. rosette/label

44 mm

Knob/handle plate/loop handle

Solid

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DH-A2-A900-INSIDE-H-CK-92-8-210-MATT

With PC perforation
x 1 pcs

DH-A2-A2-A900-INSIDE-H-CK-92-8-216-MATT

With PC perforation
x 1 pcs

DH-A2-A920-INSIDE-H-CK-92-8-210-MATT

With PC perforation
x 1 pcs

DH-A2-A920-INSIDE-H-CK-92-8-216-MATT

With PC perforation
x 1 pcs

MNT-SET-F.TUBLARFRMSET-(60-69MM)

x 1 pcs

MNT-SET-F.TUBLARFRMSET-(70-79MM)

x 1 pcs

MNT-SET-F.TUBLARFRMSET-(80-89MM)

x 1 pcs

MNT-SET-F.TUBLARFRMSET-(90-99M)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information