Welcome to Würth UK For trade customers only

OBX 1067-3D arbour element for wooden block frames

Arbour element OBX 1067-3D
AY-RETAININGELMNT-HNGEPLT-OBX1067-BLCKFR

Art.-no. 0687330000

EAN 4045727597743

Individual price display after login
OBX 1067-3D arbour element for wooden block frames

Art.-no. 0687330000

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Makes it easier to align doors due to infinitely variable three-dimensional adjustment

  • Controlled mounting in the arbour element is achieved by a plastic-guided pressure plate, which makes it easier to insert the OBX hinge
Notice

The arbour element must always be mounted with a cover angle. Please order separately. The arbour element is pre-assembled in the centre and provided with an assembly fixture.


Depending on the block frame construction (abutting or rebated), corresponding adjustment may be required.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting all OBX hinges on block frames for abutting and rebated DIN R and DIN L wooden doors

Type description

OBX 1067-3D

Material

Steel

Surface

Zinc plated

DIN direction

DIN R/L

Suitable for

Wooden block frame

Side adjustment

+/- 3 mm

Height adjustment

+/- 3 mm

Depth adjustment

+/- 3 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

COVANGL-F.HNGEPLT-(OBX-3000KK)-A2-MAT

x 1 pcs

COVANGL-F.HNGEPLT-(OBX-3000-KR)-A2-MAT

x 1 pcs

COVANGL-F.HNGEPLT-(OBX-3000-RR)-A2-MAT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HNGEPLT-(OBX-18-9277-160-BN)-A2-MATT

Enclosed stainless steel hinge with 18 mm roll diameter for flush-closing doors
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information