VLB 40 door hinge, 3D design
VLB 40 3D Design door hinge
RECESHNGE-VLB40-3D-DESIGN-HNG-(A2-OPTIC)
Art.-no. 0687382044
EAN 4062856663545
Register now and access more than 15,000 products
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- The hinge screws are covered by magnetic cover panels
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Suitable for flush-closing interior, WC/bathroom and apartment entrance doors on wooden block, wooden wrap-around, steel and aluminium frames.
![]() | |
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Material of cover | Stainless steel |
Colour | Stainless steel coloured |
Surface | Lacquered |
DIN direction | DIN R/L |
Side adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | + 2 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 80 kg |
Opening angle | 180 Degree |
Standards | EN 1935 |
Hinge class | 11 |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
Included in delivery | 2 x VLB 40 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
