NP profile short cylinder In 6-pin system
Profile short cylinder, NP
PRFLCYL-NP-S-6PIN-ML-(NI)-BS-28X34MM
Art.-no. 0687670112
EAN 4046777546859
Register now and access more than 15,000 products
Can be used for all common doors
Type of closure can be selected: varied or simultaneous locking
With special pins and paracentric key profile
This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | Yes |
External length x internal length (A / B) | 28 x 34 mm |
Length (C) | 62 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
