NP skeleton key for NP6 bearing cylinder
Skeleton key for bearing cylinder, NP S6
SKLTNKEY-(F.PRFLCYL-BEARCYL-NP6)-GS1
Register now and access more than 15,000 products
- Large key bow
- Key number stamped on key
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for all simultaneously locking 6-pin profile cylinders NP from Würth
Material | Brass |
Closure | GS 1 |
Key number | RW14894 |
Surface | Nickel plated |
Type of closure | Keyed alike |
Length | 59.6 mm |
Height | 23.9 mm |