Welcome to Würth UK For trade customers only

Frame section for steel drawer sides

Frame section for steel frames, 3 pieces
FRMSECT-(F.STFRM)-(NI)-D15-3PCS

Art.-no. 0688680009

EAN 4056807547060

Individual price display after login
Frame section for steel drawer sides

Art.-no. 0688680009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For 3-part push-in spigot hinges and glass door hinges (WF)
  • With maintenance-free plastic bush

  • Good running properties

  • Noise-free action

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Private area, Object area

Suitable for

Interior doors, Apartment entrance doors, Office doors, Glass doors, Toilet and bathroom doors, Corridor and apartment entrance doors

Material of clamp band

Steel

Surface

Nickel plated

Roll diameter

15 mm

DIN direction

DIN R/L

Sliding bearing

Yes

Roll height

48.5 mm

Load capacity with 2 hinges

55 kg

Environmental Product Declaration

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLSDR-SET-B-NLO-A105-(HNGE-3PCS)-A2-MATT

Full glass door lock set incl. door handle A105. For one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-B-CK-A105-(HNGE-3PCS)-A2-MATT

Full glass door lock set incl. door handle A105. For one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-A-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-A-WC-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-A-PZ-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-B-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-B-WC-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

GLSDR-SET-B-PZ-A405-(HNGE-3PCS)-A2-MATT

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf
x 1 pcs

INACTILEAF-SET-A-SHRT-(HNGE-3PCS)-A2-MAT

The perfect complete kit for the fixed leaf in a two-leaf glass door
x 1 pcs

INACTILEAF-SET-A-LNG-(HNGE-3PCS)-A2-MATT

The perfect complete kit for the fixed leaf in a two-leaf glass door
x 1 pcs

INACTILEAF-SET-B-SHRT-(HNGE-3PCS)-A2-MAT

The perfect complete kit for the fixed leaf in a two-leaf glass door
x 1 pcs

INACTILEAF-SET-B-LNG-(HNGE-3PCS)-A2-MATT

The perfect complete kit for the fixed leaf in a two-leaf glass door
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information