Welcome to Würth UK For trade customers only

Flag Hinge Two-Part 3D Adjustment

Screw hinge 2 pieces with 3D adjustment
HSEDRHNGE-3D-WHITE-ZD-(PWD/PL)-110X30MM

Art.-no. 0689340001

EAN 5034293700670

Individual price display after login
Flag Hinge Two-Part 3D Adjustment

Art.-no. 0689340001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Fully adjustable in three directions
Suitable for both uPVC and timber doors

Manufactured from quality die cast zinc alloy

Non handed for ease of fabrication
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Powder-coated/plain

Roll diameter

24 mm

Roll height

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information