Hinge square bracket
Tee hinge
SHTRHNGE-T-STEEL-BLACK-(PWD)-200MM
Register now and access more than 15,000 products
Eyelet Ø 14 mm
Hole Ø 7.5 mm
Section: 35 x 5 mm
Supplied as a set of 4 pieces: 2 x right-hand and 2 x left-hand
Hinge with excellent rigidity
Consistent thickness of paint over the surface
Good protection against corrosion
Good resistance to scratches
Treatment: cataphoretic dip painting
Roll-forged steel, black finish
For fitting window shutters
Material | Steel |
Surface | Powder-coated |
Width (B) | 200 mm |
Roll diameter | 8 mm |
Datasheets (0)
Certificates/ Documents (0)