Welcome to Würth UK For trade customers only

Transparent Detailing Bucket

Wash bucket
WASHBCKT-CLEAR-18,9LTR

Art.-no. 0695770001

EAN 4068362160202

Individual price display after login
Transparent Detailing Bucket

Art.-no. 0695770001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Professional-Grade Clarity, Built for Precision.



Introducing the Würth Clear Detailing Bucket, the essential companion for car care professionals and enthusiasts. Crafted from high-strength, transparent plastic, this 5-gallon (18.9-litre) bucket allows you to clearly see water levels, soap mixture, and contaminants—helping you maintain a safer, more effective wash process every time.



Whether you’re using it for rinse, wash, or wheel cleaning, the crystal-clear design is perfect for ensuring a two-bucket wash system is done right. Compatible with grit guards (sold separately), it's engineered for durability, chemical resistance, and visibility—so you can detail with confidence.



Key Features:



  • 5-Gallon (18.9 L) Capacity – Ideal for complete vehicle washes

  • Clear Design – Easily monitor water clarity and contamination

  • Heavy-Duty Construction – Built to withstand harsh detailing chemicals

  • Grit Guard Compatible – Enhance paint safety during washing

  • Stackable & Easy to Store – Practical for garages and mobile detailers


Perfect for: professional valeters, detailers, and car care enthusiasts who demand precision and performance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

18.9 l

Material

HDPE - High density polyethylene

Diameter (Ø)

320 mm

Height

390 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GRITGUA-RED-D265MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information