Welcome to Würth UK For trade customers only

Hand brush with plastic bristles

Hand brush plastic bristles
HNDBRSH-(PLA-BRSTL)-BRWN-L280MM

Art.-no. 0695943970

EAN 4038898026150

Individual price display after login
Hand brush with plastic bristles

Art.-no. 0695943970

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of long handle

Wood

Material of bristles

Plastic

Length (L)

280 mm

Width (B)

40 mm

Length of bristles (H)

70 mm

Working length (A)

160 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information