Welcome to Würth UK For trade customers only

Starlock profile grinding disc

Starlock profile sanding pad
AY-(PROF.SAND.PAD)-CTL-HOKLP-STARLOCK

Art.-no. 0696121151

EAN 4046777885873

Individual price display after login
Starlock profile grinding disc

Art.-no. 0696121151

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The manual professional tool for grinding rounded edges, rods and all convex profiles.

Flexible design


The flexibility of the grinding material enables precise grinding of rounded edges without deforming the workpiece.



3D mount (Starlock)


  • Excellent compatibility with existing mount systems

  • Particularly high power transmission

  • Much better material removal
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood and wooden materials, for removal of paint and coatings on all round profiles

Dimension adhesive disc

70 x 65 mm

Adapter type

Starlock

Suitable machines

Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 12-A

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSPAP-USEIT-P-P100-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P120-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P150-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P180-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P220-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P240-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P40-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P60-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs

DSPAP-USEIT-P-P80-70X120MM

The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information