Welcome to Würth UK For trade customers only

Starlock tungsten carbide rasp, triangle shape

Starlock tungsten carbide rasp, triangular
TCRASP-STARLOCK-TRIANGLE-GRIT20

Art.-no. 0696121520

EAN 4056807402253

Individual price display after login
Starlock tungsten carbide rasp, triangle shape

Art.-no. 0696121520
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
For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.

Easy working in corners


The triangle shape enables difficult-to-access corners to be sanded easily and quickly.



Extremely long service life


The freely scattered carbide rarely clogs.



Very high material removal rate


The very rigid carrier means that roughness can be removed quickly and easily.



Virtually dust-free working is possible


The extra-large holes allow optimal dust extraction.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3x longer service life compared to conventional mount systems

  • Significantly increased stock removal rate

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems
Notice

Please note oscillations, 2/3 of max. oscillation rate. In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grid size

20

Material

Carbide

Adapter type

Starlock

Material to be processed

Softwood, Hardwood, Screed, Colour, CFK, Fibre glass, Mortar, Aerated concrete, Gypsum plasterboard, Adhesive

Suitable machines

Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information