Starlock tungsten carbide rasp, triangle shape
Starlock tungsten carbide rasp, triangular
TCRASP-STARLOCK-TRIANGLE-GRIT100
Art.-no. 0696121523
EAN 4056807402284
Register now and access more than 15,000 products
Easy working in corners
The triangle shape enables difficult-to-access corners to be sanded easily and quickly.
Extremely long service life
The freely scattered carbide rarely clogs.
Very high material removal rate
The very rigid carrier means that roughness can be removed quickly and easily.
Virtually dust-free working is possible
The extra-large holes allow optimal dust extraction.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased stock removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
Please note oscillations, 2/3 of max. oscillation rate. In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Grid size | 100 |
Material | Carbide |
Adapter type | Starlock |
Material to be processed | Softwood, Hardwood |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |