Welcome to Würth UK For trade customers only

Diamond segment saw blade surface

Diamond segment saw blade, area
AY-SAWBLDE-MULTICTR-CTL-DIA-D63MM

Art.-no. 06965322
EAN 4049557803814

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Large-area cutting (long service life) of silicone or cement joints, work on corners and edges also possible thanks to segment shape.

Diameter

63 mm

Material

Diamond

Adapter type

Multi adapter (star adapter)

Saw blade design

Segment

Suitable machines

Fein Multimaster (250 W), Würth EMS 400, requires adapter 0696 500 3, Fein Supercut (400 W), requires adapter 0696 500 10, Bosch GOP 10.8 V, requires adapter 0696 530 000, Würth EMS 2.0, requires adapter 0696 500 10, Würth EMS 1.6, requires adapter 0696 500 10, Würth DMS 2, requires adapter 0696 500 3, Würth EMS 10-A, requires adapter 0696 530 000

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

ADAPT-A2-HMRASP

For fastening accessories with 8-star mount to EMS 400
x 1 pcs

ADAPT-A3-STAR-07002822

For fastening accessories with 8-star mount to EMS 10-A
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information