HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm
HSS saw blade
AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D80MM
Art.-no. 0696681
EAN 4011231610834
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Diameter | 80 mm |
Material | HSS |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Segment |
Material to be processed | GRP, Plastic, Wood, Non-ferrous metal, Thin sheet steel |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |
