Welcome to Würth UK For trade customers only

Ball valve For CA preparation unit size 2

CA preparation unit assembly 2-ball valve
PREPUNT-CA-MOD-BS2-16BAR-1/2IN

Art.-no. 0699004120

EAN 4065746008006

Individual price display after login
Ball valve For CA preparation unit size 2

Art.-no. 0699004120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Ball valve for simple, controlled switching on and off of the compressed air supply including the possibility of closing in the switched off state
  • A closed ball valve can prevent leakage losses on the following components in the event of a prolonged standstill

  • The integrated silencer reduces the volume of the system when it is bled

  • A padlock can be used to lock the ball valve, preventing accidental opening of the system

  • The modular system makes it easy to integrate the ball valve into the conditioning unit

  • The 3/2-way seat valve is operated by a toggle for easy handling

  • Due to the compact block design, only a small amount of space is required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Construction size

2 (1/2 inch)

Min./max. operating pressure

1.5-16 bar

Flow capacity

11000 l/min

Connection thread

1/2 inch

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NPL-PN-S2000-ET-R1/2IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PREPUNT-CA-2PART-MOD-BS2-16BAR-1/2IN

CA conditioning unit for supplying the pneumatic devices with clean, regulated, lubricated air. This is to improve the performance and increase the service life of the tools
x 1 pcs

PREPUNT-CA-MOD-BS2-16BAR-1/2IN

Filter/regulator unit for supplying the pneumatic devices with clean, regulated air. This increases the performance and the service life of the tools
x 1 pcs

PREPUNT-CA-MOD-BS2-16BAR-1/2IN

Oil dispenser for supplying pneumatic devices with lubricated air. This increases the service life of the tools
x 1 pcs

WLBRKT-F.PREPUNT-MOD2

x 1 pcs

CONPCE-F.PREPUNT-MOD2

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information