Quick-action coupling with hose connection series 2000 for Würth PVC hoses
Quick-action coupling, hose connection series 2000
CUPL-QCKACTION-PN-S2000-HOSE-6MM
Art.-no. 0699100106
EAN 4045727999196
Register now and access more than 15,000 products
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation.
Only minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples and locking sleeves
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings
Material: Steel
Datasheets(X)
Suitable for hose internal diameter | 6 mm |
Suitable for hose external diameter | 12 mm |
Length (L) | 67 mm |
Outer diameter (D) | 23 mm |
Flow capacity | 2100 l/min |