Welcome to Würth UK For trade customers only

Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

Nipple, series 4000
NPL-PN-S4000-SL-13X18MM

Art.-no. 0699410418

EAN 4050641884145

Individual price display after login
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

Art.-no. 0699410418

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed air fittings

Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

13.0 mm

Suitable for hose external diameter

18.0 mm

Length (L)

55 mm

Surface

Zinc plated

Width across flats (SW)

25 mm

Max. pressure

16 bar

Flow capacity

3700 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information