XF-Euro Coupling Hose Tailpiece
Quick-action coupling pneumatic XF w. hose nozzle
CUPL-QCKACTION-PN-24X66MM-HOSE8MM
Register now and access more than 15,000 products
- High flow rate - 130cfm @ 100psi
- Enhances tool efficiency
- Hardened steel construction with corrosive resistant finish for longer life
- Steel shoulder prevents accidental disconnection
- Compatible with XF-Euro Adaptors
- Also known as Euro Adaptor Profile
- Date stamping of each coupling to increase traceability and increase quality performance
- Blue PCL silicone band for identification, protection and ease of use
Suitable for hose internal diameter | 8 mm |
Length (L) | 25 mm |
Outer diameter (D) | 24 mm |
Flow capacity | 2200 l/min |
Min./max. temperature resistance | -40 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)