Random Orbital Sander Pneumatic
Random orbital sander, pn.,with dust extractaction
RANORBSNDR-PN-150MM
Register now and access more than 15,000 products
Lightweight, 150mm orbital sander with vacuum outlet
- 360° Air exhaust
- Low vibration
- Central vacuum
- Lightweight composite housing
- Sanding stroke 2.5mm
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Can be used with 150mm diameter 6 or 15 hole hook and loop sanding discs or net sanding discs
Diameter of sanding plate | 150 mm |
Max. idle speed | 10000 rpm |
Power output | 0 W |
Operating pressure | 6 bar |
Air consumption | 310 l/min |
Weight of machine | 0.9 kg |
Min. hose inner diameter | 8 mm |
Datasheets (0)
Certificates/ Documents (0)