Welcome to Würth UK For trade customers only

1/2 inch socket wrench insert metric, hexagon, short

1/2 inch socket wrench hexagon short
SKTWRNCH-1/2IN-SHORT-HEX-WS34

Art.-no. 0712131134

EAN 4024835719018

Individual price display after login
1/2 inch socket wrench insert metric, hexagon, short

Art.-no. 0712131134

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

34 mm

Length (L1)

47 mm

Socket wrench external diameter (D1)

45.5 mm

Socket wrench external diameter 2 (D2)

40 mm

Socket wrench depth (t)

25 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information