Welcome to Würth UK For trade customers only

1/2" socket wrench insert Inch, short

1/2 inch socket wrench inch hexagon short
SKTWRNCH-1/2IN-HEX-1 1/4IN

Art.-no. 0712131217

EAN 4024835713818

Individual price display after login
1/2" socket wrench insert Inch, short

Art.-no. 0712131217

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

1 1/4 inch

Length (L1)

44 mm

Socket wrench external diameter (D1)

42 mm

Socket wrench external diameter 2 (D2)

38.1 mm

Socket wrench depth (t)

25.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information