1/2 inch socket wrench insert metric, hexagon, long
1/2 inch socket wrench metric hexagon long
SKTWRNCH-1/2IN-LONG-HEX-WS24
Register now and access more than 15,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Width across flats | 24 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 31.7 mm |
Socket wrench external diameter 2 (D2) | 27 mm |
Socket wrench depth (t) | 35.5 mm |
Surface | Chrome plated |
