1/2" multi-socket wrench one tool for all applications
1/2 inch multi-socket wrench
SKTWRNCH-1/2IN-MULTI-10MM
Register now and access more than 15,000 products
Jack of all trades!
Multi-profile suitable for the five most common screw head drives
- Hexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TX
- One set covers all applications
Extremely high-quality multi-socket wrenches guarantee long service lives
Design: Chrome-plated, polished
Drive: 1/2 inch square socket
Tip: Bi-hexagon, multi-profile
Geometry: Short
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 10 mm |
Length (L1) | 36 mm |
Surface | Chrome plated |
