Welcome to Würth UK For trade customers only

3/8" socket wrench insert Inch, hexagon, short

3/8 inch socket wrench inch hexagon short
SKTWRNCH-3/8IN-HEX-WS9/16IN

Art.-no. 0713121208

EAN 4024835712644

Individual price display after login
3/8" socket wrench insert Inch, hexagon, short

Art.-no. 0713121208

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Design: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

9/16 inch

Tip type

For outer hexagon

Design

Short

Length (L1)

27 mm

Socket wrench external diameter (D1)

20 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

14 mm

Socket wrench external diameter 2 (D2)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information