Water pump pliers DIN ISO 8976
Water pump pliers, adjustable
WTRPMPPLRS-L10IN-1 1/4IN
Art.-no. 071402 71
EAN 4011231707459
Register now and access more than 15,000 products
- Red-painted, slip-resistant handle
- Tempered chrome-vanadium steel
- Inductively hardened teeth
- Ground head
- Self-clamping on pipes and nuts
- No slippage on workpiece
Datasheets(X)
For pipes, nuts and flat workpieces
![]() | |
Length in inches (L) | 10 in |
Length (L) | 250 mm |
Min./max. grip range | 10-32 mm |
Length of gripping jaws (E) | 36 mm |
Width of clamping jaw (B) | 16 mm |
Jaws thickness (C) | 7.5 mm |
Material | Chrome-vanadium steel |
ISO | 8976 |
Material of handle | Chrome vanadium steel |
Surface | Plain |
