Welcome to Würth UK For trade customers only

Crimping tool 360° insertion for insulated and uninsulated wire end ferrules

Crimping tool with 360° insertion
CRMPPLRS-(0,14-16SMM)-(16/4/360)

Art.-no. 0714107183

EAN 4056807893037

Individual price display after login
Crimping tool 360° insertion for insulated and uninsulated wire end ferrules

Art.-no. 0714107183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)

  • Large diameter range without needing to adjust the pliers

  • Automatic setting to the respective crimp diameter

  • Ergonomically shaped 2-component soft handles for comfortable and effortless work

  • Small, light and easy to handle, very well suited for hard-to-reach places

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Wire end ferrules up to 18 mm sleeve length

  • DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²

Type description

16/4/360

Min./max. wire cross section

0.14-16 mm²

Profile shape

Square

Number of crimping points

1 PCS

Design

360° insertion

Length (L)

190 mm

Material of handle

2-component plastic

Material

Tool steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information