Crimping pliers For wire end ferrules
2C crimping pliers for wire end ferrules
CRMPPLRS-WENDFER-(0,25-6,0SMM)
Register now and access more than 15,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Datasheets(X)
Connector type | Wire end ferrules |
Min./max. wire cross section | 0.25-6 mm² |
Number of crimping points | 5 PCS |
Profile shape | Trapezoidal profile |
Length (L) | 215 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |