1/2 inch impact socket wrench insert DIN 3121/ISO 1174
1/2 inch impact socket, hex
IMPSKT-1/2IN-LONG-SLEV-SIZE17
Register now and access more than 15,000 products
Design: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Drive: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chrome-plated wheel bolts
Plastic sleeve with colour code
Simplifies identification of dimensions and prevents wasting working time
Datasheets(X)
E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 17 mm |
Tip type | For outer hexagon |
Length (L1) | 85 mm |
Socket wrench external diameter (D1) | 30 mm |
Socket wrench depth (t) | 22 mm |
Sleeve inside diameter (d2) | 24.4 mm |
Sleeve outside diameter (d3) | 26.8 mm |
Design | Forged |
Material | Steel |
Surface | Burnished |
