Welcome to Würth UK For trade customers only

Metric double box-end wrench Hexagon with POWERDRIV®

Open double-end flare-nut wrench with joint
DBENDFLARNUTWRNCH-OPN-METR-JOINT-17MM

Art.-no. 071423017

EAN 4047376215184

Individual price display after login
Metric double box-end wrench Hexagon with POWERDRIV®

Art.-no. 071423017

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Open shape with joint , ZEBRA® professional-quality tool

Ergonomic double-end flare-nut wrench with joint


  • The union nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places

  • Specially designed for cable glands in confined spaces, e.g. in the automotive sector

  • The design saves time and effort


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage

POWERDRIV® turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion


ZEBRA® is the premium brand for professional hand tools from WÜRTH

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Special design for hard-to-reach gland nuts in confined spaces, e.g.


  • 8 mm brake vent nipple and brake lines

  • 9 mm brake vent nipple, coupling venting on VW Golf IV, Touran and models of the same design

  • 10, 11, 12 mm brake lines of VW, Ford, Opel, Mercedes Benz, BMW, power-steering line of VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump

  • 13 mm brake lines of Ford, Rover, Saab

  • 13, 14, 17, 19 mm Bosch common rail VW, Mercedes and air conditioner connections of almost every manufacturer, e.g. Waeco, Denso, Bosch and Hella

  • 15 mm diesel line common rail Volvo

  • 17 mm exhaust temperature sensor Passat

  • 16, 18 mm new ISO standard oil lines, American vehicles, e.g. Chrysler

Width across flats (SW)

17 mm

Length (L)

190 mm

Ring thickness (a1)

13 mm

Ring thickness 2 (a2)

13 mm

External diameter of ring (b1)

32 mm

External diameter of ring 2 (b2)

32 mm

Ring opening (C1)

14 mm

Ring opening 2 (C2)

14 mm

Material

Steel

Surface

Chromed high-gloss satin finish

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information