Welcome to Würth UK For trade customers only

Metric double box-end wrench Hexagon with POWERDRIV®

Open double-end flare-nut wrench hexagon
DBENDFLARNUTWRNCH-OPN-METR-HEX-WS12X14

Art.-no. 0714240124

EAN 4046778426754

Individual price display after login
Metric double box-end wrench Hexagon with POWERDRIV®

Art.-no. 0714240124

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Open shape, ZEBRA® professional-quality tool

Ergonomic double-end flare-nut wrench for demanding work


  • The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and very high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tightening and loosening union nuts and pipe screw joints

Width across flats (SW)

12 x 14 mm

Length (L)

174 mm

Ring thickness (a1)

8.5 mm

Ring thickness 2 (a2)

10.5 mm

External diameter of ring (b1)

22.8 mm

External diameter of ring 2 (b2)

25.3 mm

Min. ring opening (B1 min)

9 mm

Min. ring opening 2 (B2 min)

11 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information