Ratchet comb. wrench, flexible
Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS12
ZEBRA
Register now and access more than 15,000 products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Datasheets(X)
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
Width across flats (SW) | 12 mm |
Length (L) | 172 mm |
Thickness of jaw (a1) | 6.1 mm |
Ring thickness (a2) | 8.2 mm |
Width of jaws (outside) (b1) | 25.1 mm |
External diameter of ring (d) | 21.7 mm |
Max. torque (F max.) | 91 Nm |
Material | Tool steel |
Surface | Chrome plated |