Welcome to Würth UK For trade customers only

Ratchet combination wrench, metric, straight

Ratchet combination wrench, metric, polished
RTCHCOMBIWRNCH-WS8

Art.-no. 0714261008
EAN 4062856364503

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Wrench with ratchet function on the ring side

Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°


Narrow ring side for working in the tightest spots

Notice

This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Loosen the screws with the jaw side, and tighten with the ratchet mechanism on the ring side

Width across flats (SW)

8 mm

Length (L)

139.9 mm

Thickness of jaw (a1)

5 mm

Ring thickness (a2)

6.9 mm

Width of jaws (outside) (b1)

19.5 mm

External diameter of ring (d)

18.2 mm

Material

Tool steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information