Welcome to Würth UK For trade customers only

Universal adapter U 90 K for brake bleeder

Adapter U 90 K for brake bleeder
ADAPT-F.BRKBLEDR-UNI-U90K

Art.-no. 071455 302

EAN 4024835318242

Individual price display after login
Universal adapter U 90 K for brake bleeder

Art.-no. 071455 302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For most Japanese passenger vehicles (max. seal diameter 76 mm)

Product weight (per item)

292.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information