Pinch-off pliers For flexible hoses and lines without metal fabric
Pinch-off pliers with lock
LOKPLRS-COLPIP-(TH13-19MM)
Register now and access more than 15,000 products
- For quickly disconnecting water hoses, oil and fuel lines
- The locking mechanism holds the pliers in the desired clamping position
- Rounded clamping jaws prevent unintentional damage to lines
- Fibreglass-reinforced plastic construction in striking red signal colour
Datasheets(X)
Min./max. grip range | 13-19 mm |
Length of grip jaws | 38 mm |
Length | 185 mm |
Colour | Red |
Material | Plastic |