Flat chisel In line with DIN 6453
Flat chisel
HNDCHIS-FL-L175-B22MM
Register now and access more than 15,000 products
Tempered hammer head
Datasheets(X)
![]() | |
Length | 175 mm |
Cutting edge width (S) | 22 mm |
Striking-surface width | 12 mm |
Striking-surface length | 20 mm |
