Welcome to Würth UK For trade customers only

Telescopic rule for use in the trades

Telescopic ruler for trade professionals
TELEMSRETL-3M-HANDCRAFT

Art.-no. 0714642103

EAN 4046778047713

Individual price display after login
Telescopic rule for use in the trades

Art.-no. 0714642103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Analogue measuring tool for vertical and horizontal measurements
  • Quick and easy measurement of successive sections saves a huge amount of time

  • Extremely robust, torsion-resistant and corrosion-resistant thanks to individual telescopic sections made from round aluminium

  • Horizontal and vertical vial prevents measurement errors when positioning the measuring instrument

  • Measurement window is extremely easy to read thanks to the clear tape measure with millimetre graduation and magnified reading window

  • Quickly read the measured value using the magnified reading window that enlarges the numbers

  • Durable coating for a long tape measure service life

  • Complies with EC accuracy class 2
Application area
For vertical measurement
For horizontal measurement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The telescopic rule can be used in a variety of fields that require longer measurements, measurements over obstacles or measurements of recesses. The telescopic rule is used in particular in construction, the trades sector, interior finishing, renovation, gardening and landscaping and for measurements by architects on construction sites.

Min. length measuring range (L min)

0.6 m

Max. length measuring range (L max)

3 m

Length 1 m 2 m 3 m 3.5 m 5 m 8 m
Tolerance ± 0.5 mm ± 0.7 mm ± 0.9 mm ± 1.1 mm ± 1.3 mm ± 1.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information