1/2 inch torque wrench with push-through ratchet
Torque wrench push-through ratchet 1/2 inch
TRQWRNCH-PSHTHRG-1/2IN-(40-200NM)
Register now and access more than 15,000 products
Precise work
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and lbf-ft
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
Easy to use
- Compact design with a ratchet head height of just 24 mm, ideal for working in confined spaces too
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Easy to use thanks to push-through square mount for quick socket wrench changes
- Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench

Open packaging
1 Turn the lower part of the packaging sleeve to the left
2 Remove the packaging sleeve

Seal packaging
1 Plug on packaging sleeve
2 Turn the lower part of the packaging sleeve to the right
Wide range of possible applications for controlled, precise tightening of nuts and bolts to a specified torque.
![]() | |
Tip size | 1/2 inch |
Min./max. torque measuring range | 40-200 Nm |
Min./max. torque measuring range (inches) | 30-146 lbf.ft |
Number of turns from min. to max. torque value | 18 |
Design | With 72 teeth - 5 degree angle of rotation |
Scale value torque main scale | 2 Nm |
Torque measuring accuracy | +/- 3 % |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
ISO | 6789-1 |
Length (L1) | 488 mm |
Length of lever (L2) | 395 mm |
Handle length (L3) | 167 mm |
Ratchet head height (B1) | 24 mm |
Ratchet head height with square (B2) | 39 mm |
Handle diameter (D1) | 37 mm |
Ratchet head width (D2) | 45 mm |
Datasheets (0)
Certificates/ Documents (0)