Welcome to Würth UK For trade customers only

Torque wrench with 9 x 12 mm square insert shank mount

Interchangeable head torque wrench 9x12 mm drive
TRQWRNCH-F.INSERTTOOL-9X12MM-(20-100NM)

Art.-no. 0714750100

EAN 4065233137189

Individual price display after login
Torque wrench with 9 x 12 mm square insert shank mount

Art.-no. 0714750100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With pin lock on the square mount for rapid tool changing

Precise handling


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Flexible, comfortable and robust


  • Compact dimensions and simple tool changing make it extremely versatile

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Versatile thanks to easy switching between clockwise and anti-clockwise tightening

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wide range of possible applications for controlled tightening of nuts and bolts, particularly for working in confined spaces, for example for repair and maintenance work on bicycles and vehicles/commercial vehicles, engine construction or for industry and trade or anchor technology.

Insert shank square

9 x 12 mm

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Min./max. torque measuring range

20-100 Nm

Min./max. torque measuring range (inches)

15-73 lbf.ft

ISO

6789-1

Length (L1)

344 mm

Handle diameter (D1)

37 mm

Length of lever (L2)

262 mm

Nominal dimension of plug-in tool (S1)

30.5 mm

Factory calibration depth gauge (S2)

19.2 mm

Attachment height (B1)

20 mm

Handle length (L3)

167 mm

Attachment width (B2)

22 mm

Torque measuring accuracy

+/- 3 %

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BITADAPT-9X12MM-INSERTSQUARE-1/4IN

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RTCH-9X12MM-PLUG-IN-4PT-1/4IN

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RTCH-9X12MM-PLUG-IN-4PT-3/8IN

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RTCH-9X12MM-PLUG-IN-4PT-1/2IN

For torque wrench with square insert shank 9x12 mm
x 1 pcs

OPNENDWRNCH-9X12MM-PLUG-IN-4PT-8MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

OPNENDWRNCH-9X12MM-PLUG-IN-4PT-10MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

OPNENDWRNCH-9X12MM-PLUG-IN-4PT-13MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

OPNENDWRNCH-9X12MM-PLUG-IN-4PT-17MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-8MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-10MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-13MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-14MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-17MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-19MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs

RGWRNCH-9X12MM-PLUG-IN-4PT-21MM

For torque wrench with square insert shank 9x12 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information