Welcome to Würth UK For trade customers only

VDE 3/8 inch socket wrench, metric, hexagon, short

VDE socket wrench 3/8 inch hexagon
SKTWRNCH-VDE-3/8IN-6PT-11MM

Art.-no. 0715003111
EAN 4065746326544

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Insulated socket, suitable for working around live parts
  • For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Surface

VDE insulated

Material

Chrome-vanadium steel

Width across flats

11 mm

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

44.5 mm

Sleeve depth (L2)

17 mm

Socket wrench depth (L3)

7 mm

Socket wrench external diameter

22.5 mm

Socket wrench external diameter 2 (D2)

18.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information