Welcome to Würth UK For trade customers only

3/8" socket wrench insert metric, hexagon, short

3/8 inch socket wrench hexagon socket short
SKTWRNCH-3/8IN-HEXSKT-WS10

Art.-no. 071512710

EAN 4024835418928

Individual price display after login
3/8" socket wrench insert metric, hexagon, short

Art.-no. 071512710

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon socket, DIN 7422
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

10 mm

Tip type

For hexagon socket

Design

Short

Length (L1)

50.5 mm

Blade length (L2)

20.5 mm

Socket wrench external diameter (D1)

19 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information